Motion
85B1500
85B1500
MI ITEM #12576120
MFR #85B1500
List Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85B1500
MI ITEM #12576120
MFR #85B1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.84/each for your price

Overview

Mfr description
85B1500 85-B1500 .010 CR BRASS
  • Brush Research’s 85-Series twisted wire tube brushes are available in sizes from 1/8" thru 3" diameters. These spiral tube brushes are available in carbon steel, stainless steel, nylon, brass or natural filaments. Ideal for cross hole deburring, micro burr removal, internal cleaning, removal of small imperfections and surface preparation. Specifically designed for blind hole or bottom end applications. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    1.500 in
  • Brush Length
    2.500 in
  • Overall Length
    6.50 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    6.50 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .010 in
  • Fill Material
    Brass
  • Manufacturer Upc Number
    843469110107
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought