Motion
85C375
85C375
Mi Item #12576155
MFR #85C375
Price$9.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85C375
Mi Item #12576155
MFR #85C375

Mfr description
85C375 85-C375 .006 LT CR C/S
  • Brush Research’s 85-Series twisted wire tube brushes are available in sizes from 1/8" thru 3" diameters. These spiral tube brushes are available in carbon steel, stainless steel, nylon, brass or natural filaments. Ideal for cross hole deburring, micro burr removal, internal cleaning, removal of small imperfections and surface preparation. Specifically designed for blind hole or bottom end applications. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.57/each

Specifications

Dimensions

  • Brush Diameter
    .375 in
  • Brush Length
    1.250 in
  • Filament Wire Diameter
    .006 in
  • Overall Length
    4.50 in
  • Stem Diameter
    4.50 in

Details

  • Brush Type
    Spiral
  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469110831
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)