Motion
85H187
85H187
MI ITEM #12576169
MFR #85H187
List Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85H187
MI ITEM #12576169
MFR #85H187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.48/each for your price

Overview

Mfr description
85H187 85-H187 NATURAL BRISTLE
  • Brush Research’s 85-Series twisted wire tube brushes are available in sizes from 1/8" thru 3" diameters. These spiral tube brushes are available in carbon steel, stainless steel, nylon, brass or natural filaments. Ideal for cross hole deburring, micro burr removal, internal cleaning, removal of small imperfections and surface preparation. Specifically designed for blind hole or bottom end applications. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    .187 in
  • Brush Length
    1.000 in
  • Overall Length
    4.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    4.00 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    in
  • Fill Material
    Natural Bristle
  • Manufacturer Upc Number
    843469111043
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought