Motion
85N1750
85N1750
Mi Item #12576192
MFR #85N1750
Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85N1750
Mi Item #12576192
MFR #85N1750

Mfr description
85N1750 85-N1750 .022 LV NYLON
  • Brush Research’s 85-Series twisted wire tube brushes are available in sizes from 1/8" thru 3" diameters. These spiral tube brushes are available in carbon steel, stainless steel, nylon, brass or natural filaments. Ideal for cross hole deburring, micro burr removal, internal cleaning, removal of small imperfections and surface preparation. Specifically designed for blind hole or bottom end applications. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.82/each

Specifications

Dimensions

  • Brush Diameter
    1.750 in
  • Brush Length
    3.000 in
  • Filament Wire Diameter
    .022 in
  • Overall Length
    7.00 in
  • Stem Diameter
    7.00 in

Details

  • Brush Type
    Spiral
  • Fill Material
    6-12 Nylon
  • Manufacturer Upc Number
    843469111432
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)