Motion
85S156
85S156 85-S156 .003 SS CR
MI ITEM #12576217
MFR #85S156
Price$9.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85S156 85-S156 .003 SS CR
MI ITEM #12576217
MFR #85S156

Mfr description
85S156 85-S156 .003 SS CR
  • Brush Research’s 85-Series twisted wire tube brushes are available in sizes from 1/8" thru 3" diameters. These spiral tube brushes are available in carbon steel, stainless steel, nylon, brass or natural filaments. Ideal for cross hole deburring, micro burr removal, internal cleaning, removal of small imperfections and surface preparation. Specifically designed for blind hole or bottom end applications. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.04/each

Specifications

Dimensions

  • Brush Diameter
    .156 in
  • Brush Length
    1.000 in
  • Diameter
    0.1563 in
  • Filament Wire Diameter
    .003 in
  • Overall Length
    4.00 in
  • Stem Diameter
    4.00 in

Details

  • Bristle Material
    Stainless Steel
  • Brush Type
    Spiral
  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469111982
  • Max Rpm
    1725 rpm
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Stainless Steel
  • UPC_NO
    843469111982

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)