Motion
90AY1500320SC

BRUSH RESEARCH MFG
90AY1500320SC

90AY1500320SC
MI ITEM #12576248
MFR #90AY1500320SC
List Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
90AY1500320SC

90AY1500320SC
MI ITEM #12576248
MFR #90AY1500320SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.79/each for your price

Overview

Mfr description
90AY1500320SC 90-AY 1-1/2" 320SC
  • Brush Research’s 90AY series tools are available in sizes from 3/4" thru 3-1/2" diameters. These heavy-duty deburring brushes have a double stem, double spiral construction with abrasive filled nylon filaments to provide extra cutting and cleaning action in a variety of applications. Abrasive nylon is safe, non-reactive and offers an excellent alternative to traditional steel filament brushes. Available in aluminum oxide abrasive impregnated nylon filament in grits ranging 320-500. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Grit Number
    320
  • Brush Diameter
    1.650 in
  • Brush Length
    2.000 in
  • Overall Length
    10.5 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    0.31 in
  • Abrasive Material
    Silicon Carbide
  • Brush Type
    Spiral
  • Filament Wire Diameter
    0.022 in
  • Fill Material
    Abrasive Nylon
  • Manufacturer Upc Number
    843469112705
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought