Motion
93AN250C
93AN250C
MI ITEM #12576323
MFR #93AN250C
List Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
93AN250C
MI ITEM #12576323
MFR #93AN250C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.37/each for your price

Overview

Mfr description
93AN250C 93A-N250 SCRATCH BRUSH 2 ROWS .
  • Brush Research scratch tooth brushes are available in 1/4", 3/8" and 1/2" widths; These tooth brush style scratch brushes are made in stainless steel, brass, bronze, nylon and natural filaments; The scratch brushes can be staple set in wood or plastic or molded in plastic; Ideal for hand deburring, removal of rust or corrosion and thread cleaning; Made in USA;

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Straight Handle
  • Handle Material
    Wood
  • Bristle Material
    6-12 Nylon
  • Bristle Diameter
    .018 in
  • Bristle Length
    .500 in
  • Number Of Rows
    2
  • Number Of Pieces
    100
  • Overall Length
    7.75 in
  • Scraper
    Without Scraper
  • Brush Type
    Toothbrush Style Handle Scratch Brush
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text