Motion
93AP
Mi Item #12576328
MFR #93AP
Price$3.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12576328
MFR #93AP

Mfr description
93AP 93-AP .006 SS 7-1/4"OAL SCRATCH BRU
  • Brush Research scratch tooth brushes are available in 1/4", 3/8" and 1/2" widths; These tooth brush style scratch brushes are made in stainless steel, brass, bronze, nylon and natural filaments; The scratch brushes can be staple set in wood or plastic or molded in plastic; Ideal for hand deburring, removal of rust or corrosion and thread cleaning; Made in USA;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.12/each

Specifications

Dimensions

  • Bristle Diameter
    .006 in
  • Bristle Length
    .500 in
  • Overall Length
    7.25 in

Details

  • Bristle Material
    302 Stainless Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Toothbrush Style Handle Scratch Brush
  • Handle Material
    Plastic
  • Handle Shape
    Straight Handle
  • Number Of Pieces
    12
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Scraper
    Without Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)