Motion
93APPC
93APPC
MI ITEM #12576338
MFR #93APPC
List Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
93APPC
MI ITEM #12576338
MFR #93APPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.98/each for your price

Overview

Mfr description
93APPC 93-APP .006 BRNZE 7-1/4"OAL SCRAT
  • Brush Research scratch tooth brushes are available in 1/4", 3/8" and 1/2" widths; These tooth brush style scratch brushes are made in stainless steel, brass, bronze, nylon and natural filaments; The scratch brushes can be staple set in wood or plastic or molded in plastic; Ideal for hand deburring, removal of rust or corrosion and thread cleaning; Made in USA;

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Straight Handle
  • Handle Material
    Plastic
  • Bristle Material
    Bronze
  • Bristle Diameter
    .006 in
  • Bristle Length
    .500 in
  • Number Of Rows
    3
  • Number Of Pieces
    100
  • Overall Length
    7.25 in
  • Scraper
    Without Scraper
  • Brush Type
    Toothbrush Style Handle Scratch Brush
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought