Motion
B200
MI ITEM #12576350
MFR #B200
List Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12576350
MFR #B200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.13/each for your price

Overview

Mfr description
B200 B200 CS 1-14:W 5-1/2OAL 1-1/2TR LOO
  • Brush Research chip removal brush comes with 1;500" carbon steel wire trim length and a loop handle;

Specifications

  • Handle Shape
    Straight Handle
  • Handle Material
    Wood
  • Bristle Material
    Hi-Temp Carbon Steel
  • Bristle Diameter
    .012 in
  • Bristle Length
    1.500 in
  • Number Of Rows
    1
  • Number Of Pieces
    12
  • Overall Length
    5.50 in
  • Scraper
    Without Scraper
  • Brush Type
    Chip Removal Brush
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought