Motion
B210
MI ITEM #12576351
MFR #B210
List Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12576351
MFR #B210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.22/each for your price

Overview

Mfr description
B210 B210 BRASS 4X11 1-1/8W 3-1/4OAL 9/1
  • Brush Research block brushes are available in 1-1/8", 2-1/2" and 2-5/8" widths; These brushes are made with brass, stiff brass or carbon steel; Ideal for fine metal finishing and many hand brushing jobs;

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Straight Handle
  • Handle Material
    Wood
  • Bristle Material
    Brass
  • Bristle Diameter
    .012 in
  • Bristle Length
    .562 in
  • Number Of Pieces
    12
  • Overall Length
    3.25 in
  • Scraper
    Without Scraper
  • Brush Type
    Scrub Brush
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought