Motion
B44
MI ITEM #12576355
MFR #B44
List Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12576355
MFR #B44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.89/each for your price

Overview

Mfr description
B44 B44 CS 4X16 1-1/8"W 10-1/4"OAL 1-3/1
  • Brush Research shoe handle scratch brushes are available in 3/8", 1/2" and 1-1/8" widths; These shoe handle scratch brushes are ideal for many hand brushing jobs in plating processes and fine metal finishing work; Produced in carbon steel, stainless steel or bronze filament;

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Shoe Handle, Contoured
  • Handle Material
    Wood
  • Bristle Material
    Hi-Temp Carbon Steel
  • Bristle Diameter
    .012 in
  • Bristle Length
    1.187 in
  • Number Of Pieces
    12
  • Overall Length
    10.25 in
  • Scraper
    Without Scraper
  • Brush Type
    Shoe Brush
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text