Motion
B46S
MI ITEM #12576357
MFR #B46S
Your Price$22.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12576357
MFR #B46S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.77/each(List $26.19)

Overview

Mfr description
B46S B46S .006SS 4X16 10"OAL SHOE HDL
  • Brush Research shoe handle scratch brushes are available in 3/8", 1/2" and 1-1/8" widths; These shoe handle scratch brushes are ideal for many hand brushing jobs in plating processes and fine metal finishing work; Produced in carbon steel, stainless steel or bronze filament;

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Shoe Handle, Contoured
  • Handle Material
    Wood
  • Bristle Material
    302 Stainless Steel
  • Bristle Diameter
    .006 in
  • Bristle Length
    1.000 in
  • Number Of Pieces
    12
  • Overall Length
    10.00 in
  • Scraper
    Without Scraper
  • Brush Type
    Shoe Brush
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought