Motion
B740SS
B740SS
MI ITEM #12576362
MFR #B740SS
List Price$14.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B740SS
MI ITEM #12576362
MFR #B740SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.07/each for your price

Overview

Mfr description
B740SS B740SS 3X19 1"W 13-3/4"OAL 1-3/16
  • Brush Research curved handle scratch brushes are available in 7/8", 1" and 1-1/8" widths; These handy, hardwood block scratch brushes are great for many hand brushing jobs in plating processes and fine metal finishing work; They are produced in carbon steel, stainless steel, bronze, brass, tampico or nylon filament;

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Curved Handle
  • Handle Material
    Wood
  • Bristle Material
    302 Stainless Steel
  • Bristle Diameter
    .012 in
  • Bristle Length
    1.125 in
  • Number Of Pieces
    12
  • Overall Length
    13.75 in
  • Scraper
    Without Scraper
  • Brush Type
    Scratch Brush, Curved Handle
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought