Motion
B844
Mi Item #12576365
MFR #B844
Price$17.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12576365
MFR #B844

Mfr description
B844 B844 BZ 4X16 1-1/8W 10-1/4OAL 1-3/1
  • Brush Research curved handle scratch brushes are available in 7/8", 1" and 1-1/8" widths; These handy, hardwood block scratch brushes are great for many hand brushing jobs in plating processes and fine metal finishing work; They are produced in carbon steel, stainless steel, bronze, brass, tampico or nylon filament;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.83/each

Specifications

Dimensions

  • Bristle Diameter
    .011 in
  • Bristle Length
    1.125 in
  • Overall Length
    10.25 in

Details

  • Bristle Material
    Bronze
  • Brush Shape
    Block with Handle
  • Brush Type
    Scratch Brush, Curved Handle
  • Handle Material
    Wood
  • Handle Shape
    Curved Handle
  • Number Of Pieces
    12
  • Product Type
    Handle-Style Wire Brushes
  • Scraper
    Without Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)