Motion
BR12H
BR12H BR-12H ADAPTOR FOR 1/8" STEM DIA.
MI ITEM #12576391
MFR #BR12H
List Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR12H BR-12H ADAPTOR FOR 1/8" STEM DIA.
MI ITEM #12576391
MFR #BR12H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.15/each for your price

Overview

Mfr description
BR12H BR-12H ADAPTOR FOR 1/8" STEM DIA.
  • Brush Research's BR12H adapter is designed for our butterfly type brushes for 0.125" (1/8") stems.

Specifications

  • Overall Length
    3.500 in
  • Mount Type
    Stem
  • Stem Diameter
    0.25 in
  • UPC_NO
    843469137494
  • Filament Wire Diameter
    in
  • Fill Material
    Steel
  • Manufacturer Upc Number
    843469137494
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought