Motion
BR28103
BR28103
MI ITEM #12576394
MFR #BR28103
List Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR28103
MI ITEM #12576394
MFR #BR28103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.22/each for your price

Overview

Mfr description
BR28103 BR-9/32" .003
  • Brush Research's Butterfly brushes are available for all popular screw thread sizes from 1/4" thru 1-1/4" diameters. These butterfly type brushes are made in carbon steel, stainless steel, brass and nylon filaments. Ideal for thread cleaning and deburring and can be used on tapered screw threads. Proudly made in USA.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    .281 in
  • Brush Length
    .562 in
  • Overall Length
    2.25 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    2.25 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .003 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469137524
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought