Overview
Mfr description
BR8H BR-8H ADAPTOR FOR 3/32" STEM DIA.
- Brush Research's BR8H adapter is designed for our butterfly type brushes for 3/32" stems.
Specifications
- Overall Length3.125 in
- Stem Diameter0.25 in
- Filament Wire Diameterin
- Fill MaterialSteel
- Manufacturer Upc Number843469137845
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data