Motion
ADD10018120
NAMPOWER Abrasive Disc Brush, Dot Style, 100mm Diameter, 18mm Trim Length, 120 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576446
MFR #ADD10018120
Price$337.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Dot Style, 100mm Diameter, 18mm Trim Length, 120 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576446
MFR #ADD10018120

Mfr description
ADD10018120 ABR DISC DOT 100/18/120
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$337.90/each

Specifications

Dimensions

  • Diameter
    100 mm
  • Trim Length
    18 mm

Details

  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    120
  • Manufacturer Upc Number
    843469113788
  • Max Rpm
    2200 rpm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Product Type
    Disc Brushes
  • Type
    Dot Style
  • UPC_NO
    843469113788

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)