Motion
ADD10038320
NAMPOWER Abrasive Disc Brush, Dot Style, 100mm Diameter, 38mm Trim Length, 320 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576451
MFR #ADD10038320
List Price$547.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Dot Style, 100mm Diameter, 38mm Trim Length, 320 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576451
MFR #ADD10038320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$547.85/each for your price

Overview

Mfr description
ADD10038320 ABR DISC DOT 100/38/320 SC/C

Specifications

  • Type
    Dot Style
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    320
  • Trim Length
    38 mm
  • Diameter
    100 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    2200 rpm
  • Manufacturer Upc Number
    843469113849
  • UPC_NO
    843469113849
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text