Motion
ADD1003880
NAMPOWER Abrasive Disc Brush, Dot Style, 100mm Diameter, 38mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576452
MFR #ADD1003880
List Price$547.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Dot Style, 100mm Diameter, 38mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576452
MFR #ADD1003880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$547.85/each for your price

Overview

Mfr description
ADD1003880 ABR DISC DOT 100/38/80 SC/CER

Specifications

  • Type
    Dot Style
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    80
  • Trim Length
    38 mm
  • Diameter
    100 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    2200 rpm
  • Manufacturer Upc Number
    843469113856
  • UPC_NO
    843469113856
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought