Motion
ADD1251880
NAMPOWER Abrasive Disc Brush, Dot Style, 125mm Diameter, 18mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576456
MFR #ADD1251880
List Price$404.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Dot Style, 125mm Diameter, 18mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576456
MFR #ADD1251880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$404.35/each for your price

Overview

Mfr description
ADD1251880 ABR DISC DOT 125/18/80 SC/CER

Specifications

  • Type
    Dot Style
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    80
  • Trim Length
    18 mm
  • Diameter
    125 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    2000 rpm
  • Manufacturer Upc Number
    843469113894
  • UPC_NO
    843469113894
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought