Motion
ADD1253880
NAMPOWER Abrasive Disc Brush, Dot Style, 125mm Diameter, 38mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576460
MFR #ADD1253880
List Price$653.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Dot Style, 125mm Diameter, 38mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576460
MFR #ADD1253880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$653.02/each for your price

Overview

Mfr description
ADD1253880 ABR DISC DOT 125/38/80 SC/CER

Specifications

  • Type
    Dot Style
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    80
  • Trim Length
    38 mm
  • Diameter
    125 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    2000 rpm
  • Manufacturer Upc Number
    843469113931
  • UPC_NO
    843469113931
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought