Motion
ADD15018320
NAMPOWER Abrasive Disc Brush, Dot Style, 150mm Diameter, 18mm Trim Length, 320 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576463
MFR #ADD15018320
List Price$510.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Dot Style, 150mm Diameter, 18mm Trim Length, 320 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576463
MFR #ADD15018320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$510.03/each for your price

Overview

Mfr description
ADD15018320 ABR DISC DOT 150/18/320 SC/C

Specifications

  • Type
    Dot Style
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    320
  • Trim Length
    18 mm
  • Diameter
    150 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    1800 rpm
  • Manufacturer Upc Number
    843469113962
  • UPC_NO
    843469113962
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought