Motion
ADD1501880
NAMPOWER Abrasive Disc Brush, Dot Style, 150mm Diameter, 18mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576464
MFR #ADD1501880
List Price$510.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Dot Style, 150mm Diameter, 18mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576464
MFR #ADD1501880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$510.03/each for your price

Overview

Mfr description
ADD1501880 ABR DISC DOT 150/18/80 SC/CER

Specifications

  • Type
    Dot Style
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    80
  • Trim Length
    18 mm
  • Diameter
    150 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    1800 rpm
  • Manufacturer Upc Number
    843469113979
  • UPC_NO
    843469113979
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought