Motion
ADD15038180
NAMPOWER Abrasive Disc Brush, Dot Style, 150mm Diameter, 38mm Trim Length, 180 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576465
MFR #ADD15038180
List Price$825.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Dot Style, 150mm Diameter, 38mm Trim Length, 180 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576465
MFR #ADD15038180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$825.02/each for your price

Overview

Mfr description
ADD15038180 ABR DISC DOT 150/38/180 SC/C

Specifications

  • Type
    Dot Style
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    180
  • Trim Length
    38 mm
  • Diameter
    150 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    1800 rpm
  • Manufacturer Upc Number
    843469113993
  • UPC_NO
    843469113993
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought