Motion
ADD5018120
NAMPOWER Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim Length, 120 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576467
MFR #ADD5018120
Your Price$127.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim Length, 120 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576467
MFR #ADD5018120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.65/each(List $146.80)

Overview

Mfr description
ADD5018120 ABR DISC DOT 50/18/120 SC/CER

Specifications

  • Type
    Dot Style
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    120
  • Trim Length
    18 mm
  • Diameter
    50 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    6500 rpm
  • Manufacturer Upc Number
    843469114020
  • UPC_NO
    843469114020
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought