Motion
ADD6018320
NAMPOWER Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim Length, 320 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576472
MFR #ADD6018320
List Price$175.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim Length, 320 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576472
MFR #ADD6018320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.74/each for your price

Overview

Mfr description
ADD6018320 ABR DISC DOT 60/18/320 SC/CER

Specifications

  • Type
    Dot Style
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    320
  • Trim Length
    18 mm
  • Diameter
    60 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    5500 rpm
  • Manufacturer Upc Number
    843469114082
  • UPC_NO
    843469114082
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought