Motion
ADHLWMSL
NAMPOWER Abrasive Disc Brush Holder- Sidelock Collet Flow Thru, Composite, 25mm Plain for Diameters 100mm-150mm
MI ITEM #12576478
MFR #ADHLWMSL
List Price$559.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush Holder- Sidelock Collet Flow Thru, Composite, 25mm Plain for Diameters 100mm-150mm
MI ITEM #12576478
MFR #ADHLWMSL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$559.97/each for your price

Overview

Mfr description
ADHLWMSL ABR DSC HOLDER COMPOSITE 25MM S

Specifications

  • Type
    Nampower Disc Brush Adapter
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Manufacturer Upc Number
    843469114167
  • UPC_NO
    843469114167
  • Shank Diameter
    25 mm
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text