Motion
ADT12538180
NAMPOWER Abrasive Disc Brush, Turbine Style, 125mm Diameter, 38mm Trim Length, 180 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576490
MFR #ADT12538180
List Price$818.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Turbine Style, 125mm Diameter, 38mm Trim Length, 180 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576490
MFR #ADT12538180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$818.50/each for your price

Overview

Mfr description
ADT12538180 ABR DISC TURBINE 125/38/180

Specifications

  • Type
    Turbine Style
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    180
  • Trim Length
    38 mm
  • Diameter
    125 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    2000 rpm
  • Manufacturer Upc Number
    843469114327
  • UPC_NO
    843469114327
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought