Motion
ADT1503880
NAMPOWER Abrasive Disc Brush, Turbine Style, 150mm Diameter, 38mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576499
MFR #ADT1503880
Your Price$894.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Turbine Style, 150mm Diameter, 38mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576499
MFR #ADT1503880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$894.86/each(List $1,029.09)

Overview

Mfr description
ADT1503880 ABR DISC TURBINE 150/38/80 SC

Specifications

  • Type
    Turbine Style
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    80
  • Trim Length
    38 mm
  • Diameter
    150 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    1800 rpm
  • Manufacturer Upc Number
    843469114426
  • UPC_NO
    843469114426
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought