Motion
ADT8018120
NAMPOWER Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim Length, 120 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576505
MFR #ADT8018120
Price$263.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim Length, 120 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576505
MFR #ADT8018120

Mfr description
ADT8018120 ABR DISC TURBINE 80/18/120 SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.33/each

Specifications

Dimensions

  • Diameter
    80 mm
  • Trim Length
    18 mm

Details

  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    120
  • Manufacturer Upc Number
    843469114518
  • Max Rpm
    4000 rpm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Product Type
    Disc Brushes
  • Type
    Turbine Style
  • UPC_NO
    843469114518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)