Motion
ADT8018180
NAMPOWER Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim Length, 180 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576506
MFR #ADT8018180
List Price$263.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim Length, 180 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #12576506
MFR #ADT8018180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$263.33/each for your price

Overview

Mfr description
ADT8018180 ABR DISC TURBINE 80/18/180 SC

Specifications

  • Type
    Turbine Style
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    180
  • Trim Length
    18 mm
  • Diameter
    80 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    4000 rpm
  • Manufacturer Upc Number
    843469114525
  • UPC_NO
    843469114525
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought