Motion
ADT8018320
NAMPOWER Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim Length, 320 Grit, Combination Silicon Carbide/Ceramic
Mi Item #12576507
MFR #ADT8018320
Price$263.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim Length, 320 Grit, Combination Silicon Carbide/Ceramic
Mi Item #12576507
MFR #ADT8018320

Mfr description
ADT8018320 ABR DISC TURBINE 80/18/320 SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.33/each

Specifications

Dimensions

  • Diameter
    80 mm
  • Trim Length
    18 mm

Details

  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    320
  • Manufacturer Upc Number
    843469114532
  • Max Rpm
    4000 rpm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Product Type
    Disc Brushes
  • Type
    Turbine Style
  • UPC_NO
    843469114532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)