Motion
BDA1212
BRM BDA1212, 12" DIA. CRIMPED WIRE WHEEL BRUSH, .012 CS, 2" ARBOR HOLE, 3" TRIM, 1.250" FACE WIDTH
MI ITEM #12576528
MFR #BDA1212
Price$311.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BDA1212, 12" DIA. CRIMPED WIRE WHEEL BRUSH, .012 CS, 2" ARBOR HOLE, 3" TRIM, 1.250" FACE WIDTH
MI ITEM #12576528
MFR #BDA1212

Mfr description
BDA1212 BDA-12 .0118 2 AH WIRE WHEEL
  • Brush Research's BDA standard duty medium face crimped wire wheels are available from 6"-12" diameters. These wire wheel brushes are manufactured from the highest quality carbon steel to provide uniform brushing action with each use. With low flexibility, these wire wheel brushes provide fast cutting action and ensure longevity. This standard-duty crimped wire wheel brush boasts the lowest end-of-service cost and maximum desirable wire points at the brush face. Made in USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.03/each

Specifications

Dimensions

  • Arbor Hole Size
    2.000 in
  • Brush Diameter
    12.000 in
  • Face Width
    1.250 in
  • Filament Wire Diameter
    .0118 in
  • Trim Length
    3.000 in

Details

  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469133076
  • Max Rpm
    3600 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)