Motion
BDA606
BRM BDA606, 6" DIA. CRIMPED WIRE WHEEL BRUSH, .006 CS, 2" ARBOR HOLE, 1.125" TRIM, .875" FACE WIDTH
MI ITEM #12576530
MFR #BDA606
List Price$129.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BDA606, 6" DIA. CRIMPED WIRE WHEEL BRUSH, .006 CS, 2" ARBOR HOLE, 1.125" TRIM, .875" FACE WIDTH
MI ITEM #12576530
MFR #BDA606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.81/each for your price

Overview

Mfr description
BDA606 BDA-6 .006 2 AH WIRE WHEEL
  • Brush Research's BDA standard duty medium face crimped wire wheels are available from 6"-12" diameters. These wire wheel brushes are manufactured from the highest quality carbon steel to provide uniform brushing action with each use. With low flexibility, these wire wheel brushes provide fast cutting action and ensure longevity. This standard-duty crimped wire wheel brush boasts the lowest end-of-service cost and maximum desirable wire points at the brush face. Made in USA.

Specifications

  • Trim Length
    1.125 in
  • Face Width
    .875 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    4500 rpm
  • Manufacturer Upc Number
    843469133106
  • Brush Diameter
    6.000 in
  • Arbor Hole Size
    2.000 in
  • Filament Wire Diameter
    .006 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought