Motion
BDA712
Wheel Brush - 7.0000 in Diam, .875 in Width, 4500 rpm
Mi Item #12576540
MFR #BDA712
Price$93.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 7.0000 in Diam, .875 in Width, 4500 rpm
Mi Item #12576540
MFR #BDA712

Mfr description
BDA712 BDA-7 .0118 2 AH WIRE WHEEL
  • Brush Research's BDA standard duty medium face crimped wire wheels are available from 6"-12" diameters. These wire wheel brushes are manufactured from the highest quality carbon steel to provide uniform brushing action with each use. With low flexibility, these wire wheel brushes provide fast cutting action and ensure longevity. This standard-duty crimped wire wheel brush boasts the lowest end-of-service cost and maximum desirable wire points at the brush face. Made in USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.93/each

Specifications

Dimensions

  • Arbor Hole Size
    2.000 in
  • Arbor Size
    2.0000 in
  • Brush Diameter
    7.000 in
  • Diameter
    7.0000 in
  • Face Width
    .875 in
  • Filament Wire Diameter
    .0118 in
  • Trim Length
    1.625 in

Details

  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469133205
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    843469133205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)