Motion
BDA806
BRM BDA806, 8" DIA. CRIMPED WIRE WHEEL BRUSH, .006 CS, 2" ARBOR HOLE, 1.500" TRIM, .875" FACE WIDTH
Mi Item #12576543
MFR #BDA806
Price$160.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BDA806, 8" DIA. CRIMPED WIRE WHEEL BRUSH, .006 CS, 2" ARBOR HOLE, 1.500" TRIM, .875" FACE WIDTH
Mi Item #12576543
MFR #BDA806

Mfr description
BDA806 BDA-8 .006 2 AH WIRE WHEEL
  • Brush Research's BDA standard duty medium face crimped wire wheels are available from 6"-12" diameters. These wire wheel brushes are manufactured from the highest quality carbon steel to provide uniform brushing action with each use. With low flexibility, these wire wheel brushes provide fast cutting action and ensure longevity. This standard-duty crimped wire wheel brush boasts the lowest end-of-service cost and maximum desirable wire points at the brush face. Made in USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.01/each

Specifications

Dimensions

  • Arbor Hole Size
    2.000 in
  • Brush Diameter
    8.000 in
  • Face Width
    .875 in
  • Filament Wire Diameter
    .006 in
  • Trim Length
    1.500 in

Details

  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469133236
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)