Motion
BDH1212
BRM BDH1212, 12" DIA. CRIMPED WIRE WHEEL BRUSH, .0118 CS, 2" ARBOR HOLE, 2" TRIM, 2" FACE WIDTH
MI ITEM #12576553
MFR #BDH1212
List Price$582.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BDH1212, 12" DIA. CRIMPED WIRE WHEEL BRUSH, .0118 CS, 2" ARBOR HOLE, 2" TRIM, 2" FACE WIDTH
MI ITEM #12576553
MFR #BDH1212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$582.67/each for your price

Overview

Mfr description
BDH1212 BDH-12 .0118 2 AH WIRE WHEEL
  • Brush Research's BDH heavy duty wide face crimped wire wheels are available from 6"-12" diameters. These wire wheel brushes are manufactured from the highest quality carbon steel to provide fine to medium coarse brushing action. These crimped wire wheel brushes have a wide brushing face and offer high flexibility for cleaning, deburring and surface finishing applications. Adapters not included. Made in the USA.

Specifications

  • Trim Length
    2.000 in
  • Face Width
    2.000 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    3000 rpm
  • Manufacturer Upc Number
    843469133342
  • Brush Diameter
    12.000 in
  • Arbor Hole Size
    2.000 in
  • Filament Wire Diameter
    .0118 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought