Motion
BDM310
BRM BDM310, 3" DIA. CRIMPED WIRE WHEEL BRUSH, .0104 CS, 1/2"-3/8" AH, .500" TRIM, .375" FACE WIDTH
MI ITEM #12576574
MFR #BDM310
List Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BDM310, 3" DIA. CRIMPED WIRE WHEEL BRUSH, .0104 CS, 1/2"-3/8" AH, .500" TRIM, .375" FACE WIDTH
MI ITEM #12576574
MFR #BDM310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.65/each for your price

Overview

Mfr description
BDM310 BDM-3 .0104 1/2-3/8 AH WIRE WHEEL
  • Brush Research's BDM multi duty narrow face crimped wire wheels are available from 3"-8" diameters. These wire wheel brushes are manufactured from the highest quality carbon steel to provide fine to medium coarse brushing action. These crimped wire wheel brushes have a narrow brushing face and offer high flexibility for cleaning, deburring and surface finishing applications. Made in the USA.

Specifications

  • Trim Length
    .500 in
  • Face Width
    .375 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    6000 rpm
  • Manufacturer Upc Number
    843469133557
  • Brush Diameter
    3.000 in
  • Arbor Hole Size
    .625 in; .500 in
  • Filament Wire Diameter
    .0104 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought