Motion
BDM4S10
BRM BDM4S10, 4" DIA. CRIMPED WIRE WHEEL BRUSH, .0104 SS, 1/2"-3/8" AH, .875" TRIM, .375" FACE WIDTH
MI ITEM #12576585
MFR #BDM4S10
Price$39.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BDM4S10, 4" DIA. CRIMPED WIRE WHEEL BRUSH, .0104 SS, 1/2"-3/8" AH, .875" TRIM, .375" FACE WIDTH
MI ITEM #12576585
MFR #BDM4S10

Mfr description
BDM4S10 BDM-4S .0104SS 1/2-3/8AH WIRE WH
  • Brush Research's BDM multi duty narrow face crimped wire wheels are available from 3"-8" diameters. These wire wheel brushes are manufactured from the highest quality 302 stainless steel to provide fine to medium coarse brushing action. These crimped wire wheel brushes have a narrow brushing face and offer high flexibility for cleaning, deburring and surface finishing applications. Made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.39/each

Specifications

Dimensions

  • Arbor Hole Size
    .625 in; .500 in
  • Brush Diameter
    4.000 in
  • Face Width
    .375 in
  • Filament Wire Diameter
    .0104 in
  • Trim Length
    .875 in

Details

  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469133663
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)