Motion
BDM614
BRM BDM614, 6" DIA. CRIMPED WIRE WHEEL BRUSH, .014 CS, 2"ARBOR HOLE, 1.125" TRIM, .500" FACE WIDTH
MI ITEM #12576592
MFR #BDM614
List Price$63.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BDM614, 6" DIA. CRIMPED WIRE WHEEL BRUSH, .014 CS, 2"ARBOR HOLE, 1.125" TRIM, .500" FACE WIDTH
MI ITEM #12576592
MFR #BDM614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.76/each for your price

Overview

Mfr description
BDM614 BDM-6 .014 2 AH WIRE WHEEL
  • Brush Research's BDM multi duty narrow face crimped wire wheels are available from 3"-8" diameters. These wire wheel brushes are manufactured from the highest quality carbon steel to provide fine to medium coarse brushing action. These crimped wire wheel brushes have a narrow brushing face and offer high flexibility for cleaning, deburring and surface finishing applications. Made in the USA.

Specifications

  • Trim Length
    1.125 in
  • Face Width
    .500 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    4500 rpm
  • Manufacturer Upc Number
    843469133731
  • Brush Diameter
    6.000 in
  • Arbor Hole Size
    2.000 in
  • Filament Wire Diameter
    .014 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought