Motion
BDM6B06
BRM BDM6B06, 6" DIA. CRIMPED WIRE WHEEL, .006 BRASS, 5/8-1/2" AH, 1.062" TRIM, .500" FACE WIDTH
MI ITEM #12576593
MFR #BDM6B06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BDM6B06, 6" DIA. CRIMPED WIRE WHEEL, .006 BRASS, 5/8-1/2" AH, 1.062" TRIM, .500" FACE WIDTH
MI ITEM #12576593
MFR #BDM6B06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BDM6B06 BDM-6B .005 BRASS 5/8-1/2 AH WIR
  • Brush Research's BDM multi duty narrow face crimped wire wheels are available in a 6" diameter. These wire wheel brushes are manufactured from the highest quality .006 brass filaments. Used for light deburring and fine finishing, these wheel brushes will not scratch most materials. Made in the USA.

Specifications

  • Trim Length
    1.062 in
  • Face Width
    .500 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    6000 rpm
  • Manufacturer Upc Number
    843469133748
  • Brush Diameter
    6.000 in
  • Arbor Hole Size
    .625 in; .500 in
  • Filament Wire Diameter
    .006 in
  • Fill Material
    Brass
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought