Motion
BDM812
BRM BDM812, 8" DIA. CRIMPED WIRE WHEEL BRUSH, .0118 CS, 2" ARBOR HOLE, 1.500" TRIM, .500" FACE WIDTH
Mi Item #12576602
MFR #BDM812
Price$65.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BDM812, 8" DIA. CRIMPED WIRE WHEEL BRUSH, .0118 CS, 2" ARBOR HOLE, 1.500" TRIM, .500" FACE WIDTH
Mi Item #12576602
MFR #BDM812

Mfr description
BDM812 BDM-8 .0118 2 AH WIRE WHEEL
  • Brush Research's BDM multi duty narrow face crimped wire wheels are available from 3"-8" diameters. These wire wheel brushes are manufactured from the highest quality carbon steel to provide fine to medium coarse brushing action. These crimped wire wheel brushes have a narrow brushing face and offer high flexibility for cleaning, deburring and surface finishing applications. Made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.25/each

Specifications

Dimensions

  • Arbor Hole Size
    2.000 in
  • Brush Diameter
    8.000 in
  • Face Width
    .500 in
  • Filament Wire Diameter
    .0118 in
  • Trim Length
    1.500 in

Details

  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469133830
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)