Motion
BMC12AY500SC

BRUSH RESEARCH MFG
BMC12AY500SC

BRM BMC12AY500SC 1.25" MANDREL MOUNTED WHEEL, 500 GRIT Silicon Carbide, .250" SHANK DIA., .125" TRIM
MI ITEM #12576616
MFR #BMC12AY500SC
List Price$26.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BMC12AY500SC

BRM BMC12AY500SC 1.25" MANDREL MOUNTED WHEEL, 500 GRIT Silicon Carbide, .250" SHANK DIA., .125" TRIM
MI ITEM #12576616
MFR #BMC12AY500SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.92/each for your price

Overview

Mfr description
BMC12AY500SC BMC-12AY 500SC MANDREL MOUN
  • Brush Research Abrasive Nylon Mandrel Mounted Copper Center Brushes are available in 1-1/4"- 3"diameters. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing deburring, general surface prep and rust removal. Abrasive nylon is safe, non-reactive and offers an excellent alternative to traditional steel filament brushes. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-600. MSFS 25,000. Proudly made in the USA.

Specifications

  • Grit Number
    500
  • Trim Length
    .125 in
  • Face Width
    .437 in
  • Mount Type
    Mandrel Mounted
  • Max Rpm
    25000 rpm
  • Manufacturer Upc Number
    843469133977
  • Abrasive Material
    Silicon Carbide
  • Brush Diameter
    1.250 in
  • Filament Wire Diameter
    .018 in
  • Fill Material
    Abrasive Nylon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought