Motion
BMC12AY80AO
BMC-12AY 80AO MANDREL MOUNTED
MI ITEM #12576618
MFR #BMC12AY80AO
List Price$26.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BMC-12AY 80AO MANDREL MOUNTED
MI ITEM #12576618
MFR #BMC12AY80AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.92/each for your price

Overview

Mfr description
BMC12AY80AO BMC-12AY 80AO MANDREL MOUNTE
  • Brush Research Abrasive Nylon Mandrel Mounted Copper Center Brushes are available in 1-1/4"- 3"diameters. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing deburring, general surface prep and rust removal. Abrasive nylon is safe, non-reactive and offers an excellent alternative to traditional steel filament brushes. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-600. MSFS 25,000. Proudly made in the USA.

Specifications

  • Grit Number
    80
  • Trim Length
    0.125 in
  • Face Width
    0.437 in
  • Mount Type
    Mandrel Mounted
  • Max Rpm
    25000 rpm
  • Manufacturer Upc Number
    843469133991
  • Abrasive Material
    Aluminum Oxide
  • Brush Diameter
    1.25 in
  • Filament Wire Diameter
    0.04 in
  • Fill Material
    Abrasive Nylon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought