Motion
BMC13S08
BRM BMC13S08 Mandrel Mounted Brush. 1.375" DIAMETER, .008SS, .187" TRIM, .250" SHANK DIAMETER
Mi Item #12576634
MFR #BMC13S08
Price$21.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BMC13S08 Mandrel Mounted Brush. 1.375" DIAMETER, .008SS, .187" TRIM, .250" SHANK DIAMETER
Mi Item #12576634
MFR #BMC13S08

Mfr description
BMC13S08 BMC-13S .008SS MANDREL MOUNTED
  • Brush Research’s mandrel mounted copper center wheel brushes are available in 1.250”- 3.000” diameters. These small diameter wheels come in either carbon steel and stainless steel filament. Ideal for internal pipe cleaning, carbon removal, flash removal, and light rust and scale removal. Constructed on 1/4" diameter shank which eliminates the need for separate adaptors when installing in chucks or collects of portable tools or drill presses. Designed to operate at high speeds (MSFS 25,000). Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.74/each

Specifications

Dimensions

  • Brush Diameter
    1.375 in
  • Face Width
    .187 in
  • Filament Wire Diameter
    .008 in
  • Trim Length
    .187 in

Details

  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469134141
  • Max Rpm
    25000 rpm
  • Mount Type
    Mandrel Mounted
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)