Motion
BMC16AY500AO

BRUSH RESEARCH MFG
BMC16AY500AO

BRM BMC16AY500AO 1.75" MANDREL MOUNTED WHEEL, 500 GRIT Aluminum Oxide, .250" SHANK DIA., .375" TRIM
Mi Item #12576663
MFR #BMC16AY500AO
Price$27.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BMC16AY500AO

BRM BMC16AY500AO 1.75" MANDREL MOUNTED WHEEL, 500 GRIT Aluminum Oxide, .250" SHANK DIA., .375" TRIM
Mi Item #12576663
MFR #BMC16AY500AO

Mfr description
BMC16AY500AO BMC-16AY 500AO MANDREL MOUN
  • Brush Research Abrasive Nylon Mandrel Mounted Copper Center Brushes are available in 1-1/4"- 3"diameters. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing deburring, general surface prep and rust removal. Abrasive nylon is safe, non-reactive and offers an excellent alternative to traditional steel filament brushes. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-600. MSFS 25,000. Proudly made in the USA.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.70/each

Specifications

Dimensions

  • Brush Diameter
    1.750 in
  • Face Width
    .500 in
  • Filament Wire Diameter
    .018 in
  • Trim Length
    .375 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Fill Material
    Abrasive Nylon
  • Grit Number
    500
  • Manufacturer Upc Number
    843469134448
  • Max Rpm
    25000 rpm
  • Mount Type
    Mandrel Mounted
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)