Motion
BMC16S06
BRM BMC16S06 Mandrel Mounted Brush. 1.750" DIAMETER, .006SS, .375" TRIM, .250" SHANK DIAMETER
MI ITEM #12576669
MFR #BMC16S06
List Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BMC16S06 Mandrel Mounted Brush. 1.750" DIAMETER, .006SS, .375" TRIM, .250" SHANK DIAMETER
MI ITEM #12576669
MFR #BMC16S06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.42/each for your price

Overview

Mfr description
BMC16S06 BMC-16S .006SS MANDREL MOUNTED
  • Brush Research’s mandrel mounted copper center wheel brushes are available in 1.250”- 3.000” diameters. These small diameter wheels come in either carbon steel and stainless steel filament. Ideal for internal pipe cleaning, carbon removal, flash removal, and light rust and scale removal. Constructed on 1/4" diameter shank which eliminates the need for separate adaptors when installing in chucks or collects of portable tools or drill presses. Designed to operate at high speeds (MSFS 25,000). Proudly made in the USA.

Specifications

  • Trim Length
    .375 in
  • Face Width
    .312 in
  • Mount Type
    Mandrel Mounted
  • Max Rpm
    25000 rpm
  • Manufacturer Upc Number
    843469134493
  • Brush Diameter
    1.750 in
  • Filament Wire Diameter
    .006 in
  • Fill Material
    302 Stainless Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought