Motion
BMC20AY500AO

BRUSH RESEARCH MFG
BMC20AY500AO

Wheel Brush - 2.0000 in Diam, .500 in Width, 25000 rpm
MI ITEM #12576684
MFR #BMC20AY500AO
List Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BMC20AY500AO

Wheel Brush - 2.0000 in Diam, .500 in Width, 25000 rpm
MI ITEM #12576684
MFR #BMC20AY500AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.80/each for your price

Overview

Mfr description
BMC20AY500AO BMC-20AY 500AO MANDREL MOUN
  • Brush Research Abrasive Nylon Mandrel Mounted Copper Center Brushes are available in 1-1/4"- 3"diameters. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing deburring, general surface prep and rust removal. Abrasive nylon is safe, non-reactive and offers an excellent alternative to traditional steel filament brushes. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-600. MSFS 25,000. Proudly made in the USA.

Specifications

  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    500
  • Trim Length
    .500 in
  • Diameter
    2.0000 in
  • Face Width
    .500 in
  • Mount Type
    Mandrel Mounted
  • Shank Diameter
    0.2500 in
  • Max Rpm
    25000 rpm
  • Manufacturer Upc Number
    843469134646
  • UPC_NO
    843469134646
  • Abrasive Material
    Aluminum Oxide
  • Arbor Size
    1/2 in
  • Brush Diameter
    2.000 in
  • Brush Type
    Wheel
  • Filament Wire Diameter
    .018 in
  • Fill Material
    Abrasive Nylon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought